Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safe Add On Box, Tubular Lock, 30 lbs

  • Mfr # HS10103025

  • Zoro # G505733363


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Net Weight
30 lbs
Lock Style
Tubular Lock
Outside Width
21 in
Outside Height
19.5 in
Outside Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS10103025
Zoro #
G505733363
UPC #
34518002560
Country of Origin
China

Dimensions

Outside Width
21 in
Outside Height
19.5 in
Outside Depth
10 in

Details

Net Weight
30 lbs
Lock Style
Tubular Lock
Includes
Foam Kits with Adhesive Backing Included
Material
Steel
Item
Safe Add On Box
Color
Black
Finish
Powder Coated
For Use With
Compatible with 8 and 12 Gun Cabinets (HS30103660 and HS30103630)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.