Zoro Homepage

Safe Add On Box, Tubular Lock, 8 lbs

  • Mfr # HS10121608

  • Zoro # G805733322


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Net Weight
8 lbs
Lock Style
Tubular Lock
Outside Width
15.75 in
Outside Height
7.75 in
Outside Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS10121608
Zoro #
G805733322
UPC #
34518010794
Country of Origin
China

Dimensions

Outside Width
15.75 in
Outside Height
7.75 in
Outside Depth
7 in

Details

Net Weight
8 lbs
Lock Style
Tubular Lock
Includes
(Phillips Screws Included)
Material
Steel
Item
Safe Add On Box
Color
Black
For Use With
First Watch 8, 10, & 14 Gun Cabinets
Features
HMC High Security Tubular Locking System. Easily Mounts Into First Watch 8, 10, & 14 Gun Cabinets. Allows for the Separate Storage of Ammunition. 4 Mounting Holes (Phillips Screws Included). Full-Length Piano Hinge & 1.0 mm Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.