Serce Cart, Gray, Metal, 31 in W x 38.875 in H

  • Mfr # GR06035247

  • Zoro # G816438209


product price:  $1,248.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Metal
Width
31 in
Height
38-7/8 in
Finish
3.2ml UV Protected Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR06035247
Zoro #
G816438209
UPC #
34518026276
Country of Origin
China

Dimensions

Width
31 in
Height
38-7/8 in
Caster Size
5" x 2"
Length
22.5 in
Steel Thickness
18 gauge

Details

Item
Serce Cart
Color
Gray
Material
Metal
Finish
3.2ml UV Protected Powder Coat
Drawer Slides
Ball Bearing
Drawer Capacity
100 lbs
Storage Capacity
13,112 cu. in.
Drawer Pulls
Lift-Latch
Drawer Liners
EVA Foam
Caster Capacity
330 lbs

Description

Lockable flip-top lid with gas struts is equipped with HMC High Security Tubular Locking System to keep valuables safe and secure. Four 5x2 casters with a weight capacity of 330 lbs. each: two swivel locking, two swivel. Heavy-duty rubber grip push handle provides comfortable grip and easy maneuverability. Slotted sides provide organized, easy-access screwdriver hanging. Full-length black aluminum contoured, scoop-style lift latch drawer pulls prevent drawers from opening and provides hassle-free access to tools. Seven drawers with replaceable ball-bearing slides have a weight capacity of 100 lbs. per slide pair. Non-slip PVC foam drawer liners keep tools stationary. Plastic corner bumpers to protect from scrapes and dents. Constructed from 18-gauge steel. Bold UV protective high gloss finish provides a sleek look to the overall design.


  • Lockable flip-top lid with gas struts
  • HMC High Security Tubular Locking System
  • Four 5x2 casters with a weight capacity of 330 lbs. each
  • Heavy-duty rubber grip push handle
  • Full-length aluminum lift latch drawer pulls
  • Seven drawers with replaceable ball-bearing slides have a weight capacity of 100 lbs. per slide pair
  • Plastic corner bumpers
  • 18-gauge steel
  • UV protective high gloss finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.