
Serce Cart, Metal, 16 in L, 30 in W, 30 in H
Mfr # OB06030032
Zoro # G316438204
product price:Â $233.99
/ea
Free Shipping & Returns
Key Features
Overall Height
30 in
Overall Length
16 in
Overall Width
30 in
Material
Metal
Color
Orange
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OB06030032
Zoro #
G316438204
UPC #
34518026337
Country of Origin
Viet Nam
Dimensions
Overall Height
30 in
Overall Length
16 in
Overall Width
30 in
Gauge Thickness
19 gauge
Details
Material
Metal
Color
Orange
Item
Serce Cart
Includes
Pegable Toolboard Side Panel
Finish
3.2ml UV Protected Powder Coat
Description
The Service Cart features Three 3 in Deep Shelves for Ample Storage, Four 4 inx1 in Swivel Casters w/ 2 Locking, 3.2 mil UV Protected Powdwer Coat Finish, and Steel Tubulat Push Handle. 30 inW x 16 inD x 30 inH
- Includes Pegable Toolboard Side Panels
- Four (4" x 1") Swivel Casters, 2 with Locking Levers
- 110lb. Caster Capacity, Each
- Tubular Steel Handle
- 3.2 mil UV Protected Powder Coat Paint Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.