Zoro Homepage

Tool Box, Metal, Plastic, Red, 26 in W

  • Mfr # HO297196

  • Zoro # G910758401


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Material
Metal, Plastic
Color
Red
Width
26 in
Includes
Tool Box
Handle Type
Aluminum Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO297196
Zoro #
G910758401
UPC #
758218709436
Country of Origin
China

Dimensions

Width
26 in

Details

Item
Tool Box
Material
Metal, Plastic
Color
Red
Includes
Tool Box
Handle Type
Aluminum Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.