Zoro Homepage
This item is Discontinued.
Homax Acoustic Ceiling Texture Patch, White, Solvent, 12 oz 4095

Acoustic Ceiling Texture Patch, White, Solvent, 12 oz (Discontinued)

  • Mfr # 4095
  • Zoro # G0712031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4095
Zoro #
G0712031
UPC #
041072040952
Country of Origin
Unknown

Details

Item
Acoustic Ceiling Texture Patch
Color
White
Color Family
Whites
Net Weight
12 oz
Coverage
8 sq ft
Base Type
Solvent
Dry Time
24 hr
Exposure Conditions
Interior
Paint and Primer Sub Category
Specialty Spray Paint
Dry Time Tack Free
30 min
Application Temperature
60 to 85 Degrees F
Spray Paints Item
Acoustical Ceiling Tile Spray Paint

Description

Acoustic Ceiling Texture Patch, Color Family Whites, Color White, Base Type Solvent, Dry Time 24 hr, Dry Time Tack Free 30 min, Net Weight 12 oz

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.