Zoro Homepage

Anti-Slip Additive, Clear, 16 oz.

  • Mfr # 8600

  • Zoro # G6170911


product price: $6.39
/ea

Key Features

Application Method
Mix with Paint
Base Type
Silica
Color
Clear
Size
16 oz
Exposure
Interior or Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8600
Zoro #
G6170911
UPC #
041072086004
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 oz

Details

Item
Anti-Slip Additive
Application Method
Mix with Paint
Base Type
Silica
Color
Clear
Exposure
Interior or Exterior
For Use With
Floor Paint
Scent
Characteristic
Coverage Area
16 oz/gal
Additive Type
Anti-Slip Additive
Container Type
Bag
Resistance Properties
Slip-Resistant
Use Location
Exterior, Interior

Description

Anti-Slip Additive, Additive Type Anti-Slip Additive, Base Type Silica, Color Clear, Coverage Area 16 oz/gal, Use Location Exterior, Interior, Container Size 16 oz, Application Method Mix with Paint, Container Type Bag, For Use With Floor Paint, Resistance Properties Slip-Resistant, Scent Characteristic

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.