Zoro Homepage

Tough As Tile Tile Refinish, White, 26 oz

  • Mfr # 3158

  • Zoro # G610109152


product price: $64.35
/ea

Key Features

Color
White
UV Resistant
Yes
Clean Up
Mineral Spirits
VOC Level
508-g/L
Time Before Recoating
3 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3158
Zoro #
G610109152
UPC #
41072031585
Country of Origin
United States

Dimensions

Container Size
26 oz

Details

Item
Tub and Tile Refinishing Kit
Color
White
UV Resistant
Yes
Clean Up
Mineral Spirits
VOC Level
508-g/L
Time Before Recoating
3 hr
Sheen
Gloss
Full Cure Time
48 hr
Exterior/Interior
Interior
Returnable
Yes

Description

PAINT TUB TILE 26OZ EPXY BRUSHProvides a hard, protective finish. Self-leveling. Leaves a smooth high-gloss porcelain-like surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.