Zoro Homepage

Wall Texture, White, Tinted, Matte, Solvent, 25 oz

  • Mfr # 4555

  • Zoro # G5064586


product price: $25.59
/ea

Key Features

Color
White, Tinted
Color Family
Beige
Net Weight
25 oz
Sheen
Matte
Coverage
125 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4555
Zoro #
G5064586
UPC #
041072045551
Country of Origin
United States

Dimensions

Container Size
25 oz

Details

Item
Wall Texture
Color
White, Tinted
Color Family
Beige
Net Weight
25 oz
Sheen
Matte
Coverage
125 sq ft
Base Type
Solvent
Dry Time
5 min
Dry Time Tack Free
5 min.
Paint and Primer Finish
Matte
Resin Type
Acrylic
Application Temperature
60 Degrees to 85 Degrees F
Exposure Conditions
Interior
Compatible Surface Material
Drywall
Opacity
0 %
Dry Time to Recoat
5 min
Sub Brand
Pro Grade
Finish Texture
Orange Peel
Coating Application
Textured Spray Paint
Maximum Application Temperature
85 Degrees F
Minimum Application Temperature
60 Degrees F

Description

Wall Texture, Opacity 0 Percent, Coating Application Textured Spray Paint, Color Family White, Compatible Surface Material Drywall, Sheen Flat, Finish Texture Orange Peel, Resin Type Acrylic, Color White, Container Size 25 oz, Coverage Area 125 sq ft, Base Type Solvent, Dry Time 5 min, Use Location Interior, Sub Brand Pro Grade, Dry Time Tack Free 5 min, Dry Time to Recoat 5 min, Net Weight 25 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.