Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Texture, White, Tinted, Matte, Water, 25 oz

  • Mfr # 4565

  • Zoro # G5081307


product price: $24.79
/ea

Key Features

Color
White, Tinted
Color Family
Beige
Net Weight
25 oz
Sheen
Matte
Coverage
75 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4565
Zoro #
G5081307
UPC #
041072045650
Country of Origin
United States

Dimensions

Container Size
25 oz

Details

Item
Wall Texture
Color
White, Tinted
Color Family
Beige
Net Weight
25 oz
Sheen
Matte
Coverage
75 sq ft
Base Type
Water
Dry Time
30 min
Exposure Conditions
Interior
Application Temperature
70 Degrees to 80 Degrees F
Paint and Primer Finish
Matte
Dry Time Tack Free
30 min.
Resin Type
Acrylic Copolymer
Sub Brand
Pro Grade
Minimum Application Temperature
68 Degrees F
Opacity
0 %
Maximum Application Temperature
72 Degrees F
Heat Resistant
Flammable
Compatible Surface Material
Drywall
Dry Time to Recoat
30 min
Coating Application
Textured Spray Paint
Finish Texture
Textured

Description

Wall Texture, Opacity 0 Percent, Coating Application Textured Spray Paint, Color Family White, Compatible Surface Material Drywall, Sheen Textured, Finish Texture Textured, Resin Type Acrylic Copolymer, Color White, Container Size 25 oz, Coverage Area 75 sq ft, Base Type Water, Dry Time 2 to 5 hr, Use Location Interior, Sub Brand Pro Grade, Dry Time Tack Free 30 min, Dry Time to Recoat 30 min, Heat Resistant Flammable, Maximum Application Temperature 72 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.