Zoro Homepage

Wall Texture, White, Tinted, Matte, Water, 25 oz

  • Mfr # 4592

  • Zoro # G5064595


product price: $26.39
/ea

Key Features

Color
White, Tinted
Color Family
Beige
Net Weight
25 oz
Sheen
Matte
Coverage
125 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4592
Zoro #
G5064595
UPC #
041072045926
Country of Origin
United States

Dimensions

Container Size
25 oz

Details

Item
Wall Texture
Color
White, Tinted
Color Family
Beige
Net Weight
25 oz
Sheen
Matte
Coverage
125 sq ft
Base Type
Water
Dry Time
30 min
Application Temperature
60 Degrees to 85 Degrees F
Paint and Primer Finish
Matte
Resin Type
Acrylic Copolymer
Dry Time Tack Free
30 min.
Exposure Conditions
Interior
Compatible Surface Material
Drywall
Heat Resistant
Flammable
Minimum Application Temperature
68 Degrees F
Finish Texture
Orange Peel
Opacity
0 %
Sub Brand
Pro Grade
Coating Application
Textured Spray Paint
Dry Time to Recoat
30 min
Maximum Application Temperature
72 Degrees F

Description

Wall Texture, Opacity 0 Percent, Coating Application Textured Spray Paint, Color Family White, Compatible Surface Material Drywall, Sheen Flat, Finish Texture Orange Peel, Resin Type Acrylic Copolymer, Color White, Container Size 25 oz, Coverage Area 125 sq ft, Base Type Water, Dry Time 2 to 5 hr, Use Location Interior, Sub Brand Pro Grade, Dry Time Tack Free 30 min, Dry Time to Recoat 30 min, Heat Resistant Flammable, Maximum Application Temperature 72 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.