This item is Discontinued.

Home Basics Home Basics Small 25 oz. Round Glass Canister with Air-Tight Stainless Steel Twist Top Lid, Clear ZOR96119

This item is Discontinued.

Home Basics

Home Basics Small 25 oz. Round Glass Canister with Air-Tight Stainless Steel Twist Top Lid, Clear (Discontinued)

Mfr # ZOR96119
Zoro # G308249702
UPC # 194220961194
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR96119
Zoro #
G308249702
UPC #
194220961194
Country of Origin
China

Dimensions

Outside Height
4.7 in
Outside Width
4.4 in
Outside Length
4.4 in

Details

Color
Clear
Material
Glass/Stainless Steel
Capacity
25 oz
Application
To Be Used In Your Kitchen

Description

If you want to ensure the longevity and freshness of your coffee beans and grinds, rice, sugar, flour, pasta, consider adding this contemporary round shaped glass canister with stainless steel lid. This nifty storage container features a heavy duty glass base with a clear finish, so you’ll never have to guess when it’s time for a refill. The brushed metal lid offers an air-tight seal locking in all the freshness and flavor within its sturdy structure. While perfect for organizing the pantry, you can use this versatile jar in other areas of the house and for decorative purposes. Use it in the bathroom to corral your collection of cosmetics and accessories. Keep one in the utility closet to store gadgets, tools, and office supplies. You can easily transform this empty jar into a chic decorative piece for any party, by filling it with bite sized candy and other fun treats. For a countertop worthy canister this one is a must!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.