Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300 Thread Count Cal.King Sheet Set Egyptian Cotton Solid-Mint

  • Mfr # 300CKSH SLMT

  • Zoro # G203907936


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300CKSH SLMT
Zoro #
G203907936
UPC #
855031019565
Country of Origin
China

Description

1 Cal King Fiited sheet 72" x 84" x 15" 1 King Flat sheet 108" x 102" 2 King Pillow cases 20" x 40"
  • Length: 13
  • Height: 10
  • Width: 4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.