Zoro Homepage

300 Thread Count Split King Sheet Set Egyptian Cotton Solid-Gold

  • Mfr # 300SKSH SLGL

  • Zoro # G003907709


product price: $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300SKSH SLGL
Zoro #
G003907709
UPC #
855031023555
Country of Origin
China

Description

2 Twin xl fitted sheets 39" x 80" x 15" 1 King Flat sheet 108" x 102" 2 King Pillowcases 20" x 40"
  • Length: 13
  • Height: 10
  • Width: 4
  • soft Deep pocket up to 18 in.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.