Zoro Homepage
This item is Discontinued.
Home Collection Premium 8 Piece Bed In A Bag , Twin, Purple IEH-MULT-TW-PU

Premium 8 Piece Bed In A Bag , Twin, Purple (Discontinued)

  • Mfr # IEH-MULT-TW-PU
  • Zoro # G001966593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEH-MULT-TW-PU
Zoro #
G001966593
UPC #
857288005360
Country of Origin
China

Dimensions

Size
Twin

Details

Color
Purple

Description

Give your bed a refreshing new look and feel with this 8 piece bed in a bag set. It has everything you need from bed sheets and pillow shams to a comforter and bedskirt for a fully completed, cohesive ensemble. The crisp white sheets are perfectly matched with a variety of colors for you to choose from and each piece is double brushed for an ultra soft and cozy texture. Our premium yarns are twice as durable as cotton, wrinkle resistant and a perfect choice for those with allergies or sensitive skin.
FEATURES:
• Made from 100 percent imported 95 GSM Microfiber
• 8 piece set includes: 1 flat sheet, 1 fitted sheet, 2 pillowcases, 2 pillow shams, 1 bed skirt and a comforter (Twin and Twin XL sets come with 1 pillowcase and 1 sham)
• 16 in. deep pocket fitted sheets, perfect for oversized mattresses
• Bedskirt features a 14 in. drop
• Easy Care: Machine wash cold, tumble dry low, fade resistant, wrinkle resistant, no ironing necessary; do not bleach, or use fabric softener
• Superior weave for durability and a breathable soft touch
• Perfect option for those with allergies or sensitive skin • Microfiber 180 GSM down alternative filling in comforter
• Comforter is evenly filled for superior warmth and features generous baffle box stitching for optimum loft
• Sizes: Twin, Twin Extra Long, Full, Queen, King, and California King
• Available in a variety of 8 beautiful colors: Aqua, Chocolate, Gray, Ivory, Navy, Purple, Sage and White
• Suitable for a wide range of styles such as, mid century modern, coastal, farmhouse, industrial, glam, rustic, modern, boho, chic; as well as contemporary or traditional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.