This item is Discontinued.

Home Collection Premium Pleated Dust Ruffle Bed Skirt , Twin Extra Long, Burgundy IEH-BDSK-TWXL-BU

Premium Pleated Dust Ruffle Bed Skirt , Twin Extra Long, Burgundy (Discontinued)

  • Mfr # IEH-BDSK-TWXL-BU
  • Zoro # G701966039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IEH-BDSK-TWXL-BU
Zoro #
G701966039
UPC #
813538024024
Country of Origin
China

Dimensions

Size
Twin Extra Long

Details

Color
Burgundy

Description

Perfectly conceal bedposts, stored items and protect against the accumulation of dust with this premium pleated dust ruffle bed skirt. Made from high quality yarns, this bed skirt is wrinkle resistant and features a gorgeous pleated design on the corners and center of the skirt. Available in 6 sizes and a variety of 12 beautiful colors, you're sure to find the perfect match for your comforter or sheet set.
FEATURES:
• Made from 100 percent imported 95 GSM Microfiber
• 8 piece set includes: 1 flat sheet, 1 fitted sheet, 2 pillowcases, 2 pillow shams, 1 bed skirt and a comforter (Twin and Twin XL sets come with 1 pillowcase and 1 sham)
• 16 in. deep pocket fitted sheets, perfect for oversized mattresses
• Bedskirt features a 14 in. drop
• Easy Care: Machine wash cold, tumble dry low, fade resistant, wrinkle resistant, no ironing necessary; do not bleach, or use fabric softener
• Superior weave for durability and a breathable soft touch
• Perfect option for those with allergies or sensitive skin • Microfiber 180 GSM down alternative filling in comforter
• Comforter is evenly filled for superior warmth and features generous baffle box stitching for optimum loft
• Sizes: Twin, Twin Extra Long, Full, Queen, King, and California King
• Available in a variety of 8 beautiful colors: Aqua, Chocolate, Gray, Ivory, Navy, Purple, Sage and White
• Suitable for a wide range of styles such as, mid century modern, coastal, farmhouse, industrial, glam, rustic, modern, boho, chic; as well as contemporary or traditional

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.