Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Home Collection Premium Ultra Soft Blossoms Pattern 4 Piece Bed Sheets Set, King, Light Blue IEH-4PC-BLS-K-LB

Premium Ultra Soft Blossoms Pattern 4 Piece Bed Sheets Set, King, Light Blue (Discontinued)

  • Mfr # IEH-4PC-BLS-K-LB
  • Zoro # G301966163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEH-4PC-BLS-K-LB
Zoro #
G301966163
UPC #
816651027408
Country of Origin
China

Dimensions

Size
King

Details

Color
Light Blue

Description

Give your room a vibrant touch of blue with this 4 piece sheet set. Made from high quality fabric, our premium yarns are two times more durable than cotton, wrinkle resistant and perfect for all seasons. Each piece is double brushed for an ultra soft and cozy feel and the floral design with lovely blue hues helps to add a sense of style and color to your room.
FEATURES:
• Made from 100 percent imported 95 GSM Microfiber
• 4 piece set includes: 1 flat sheet, 1 fitted sheet, and 2 pillowcases (Twin sets come with 1 pillowcase)
• 16 in. deep pocket fitted sheets, perfect for oversized mattresses
• Easy Care: Machine wash cold, tumble dry low, fade resistant, wrinkle resistant, no ironing necessary; do not bleach, or use fabric softener
• Superior weave for durability and a breathable soft touch
• Perfect option for those with allergies or sensitive skin
• Sizes: Twin, Full, Queen, King, and California King
• Available in three beautiful colors: Gray, Turquoise and Yellow
• Suitable for a wide range of styles such as, mid century modern, coastal, shabby chic, modern, boho, chic; as well as beach house or contemporary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.