This item is Discontinued.

Home Collection Premium Ultra Soft Blue Diamond Pattern 3 Piece Duvet Cover Set, Full/Queen, Navy IH-DUV-BLD-Q-NA

Premium Ultra Soft Blue Diamond Pattern 3 Piece Duvet Cover Set, Full/Queen, Navy (Discontinued)

  • Mfr # IH-DUV-BLD-Q-NA
  • Zoro # G001965978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IH-DUV-BLD-Q-NA
Zoro #
G001965978
UPC #
842933164851
Country of Origin
China

Dimensions

Size
Full/Queen

Details

Color
Navy

Description

Give your old comforter or duvet insert a quick refresh with this 3 piece duvet cover set. Made from high quality fabric, our premium yarns are twice as durable as cotton, wrinkle resistant and each piece has been double brushed for a super soft, comfortable feel. Featuring an elegant blue diamond design, this set is the perfect blend of pattern and color.
FEATURES:
• Made from 100 percent imported 95 GSM Microfiber
• 3 piece set includes: 1 duvet cover and 2 pillow shams (Twin/Twin XL sets come with 1 pillow sham) Comforter/duvet insert and pillows not included
• Zippered closure and duvet corner ties
• Easy Care: Machine wash cold, tumble dry low, fade resistant, wrinkle resistant, no ironing necessary; do not bleach, or use fabric softener
• Superior weave for durability and a breathable soft touch
• Perfect option for those with allergies or sensitive skin
• Sizes: Twin/Twin XL, Full/Queen, King/California King
• Available in a variety of 16 beautiful colors: Aqua, Black, Blush, Burgundy, Chocolate, Gold, Gray, Ivory, Light Blue, Light Gray, Mint, Navy, Purple, Sage, Taupe and White
• Suitable for a wide range of styles such as, mid century modern, coastal, farmhouse, industrial, glam, rustic, modern, boho, chic; as well as contemporary or traditional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.