Shop HOME-COMPLETE
See all product information
Create Account
2-Tier Office Desk Organizer Rolling Cart Compact Portable Under-Desk Storage with Wheels, Black
- Mfr # HC-2401
- Zoro # G922936644
product price:Â
$
43.89
/ea
Key Features
Color
Black
Finish
Solid
Height
13.18 in
Material
Plastic
Width
11.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HC-2401
- Zoro #
- G922936644
- UPC #
- 644221870402
- Country of Origin
- China
Dimensions
- Height
- 13.18 in
- Width
- 11.65 in
- Length
- 17.12 in
Details
- Color
- Black
- Finish
- Solid
- Material
- Plastic
- Item
- Desk Organizer
Description
This compact and convenient Two-Tier Office Desk Organizer Rolling Cart by Home-Complete helps you systemize the clutter in your house, office, dorm room, or apartment. The two shelves on this cart can bear up to 88lbs and are well-suited to holding mid-size computer accessories, such as printers, projectors, and scanners. The printer stand fts compact size allows it to fit under most desks to save space, while its locking caster wheels allow you to roll it to its destination and set the wheels securely in place. No tools are required for assembly, making this rolling desk organizer easy to set up in minutes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.