Kitchen Storage Rolling Cart with Wheels 5 Tier Rotating Baskets for Pantry, Bathroom, or Craft Room
- Mfr # 83-106-W
- Zoro # G022936858
product price:Â
$
69.65
/ea
Key Features
Material
Metal
Overall Height
35.63 in
Color
White
Includes
Cart
Overall Length
13.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83-106-W
- Zoro #
- G022936858
- UPC #
- 196593999453
- Country of Origin
- China
- Material
- Metal
- Color
- White
- Includes
- Cart
- Item
- Storage Cart
Dimensions
- Overall Height
- 35.63 in
- Overall Length
- 13.19 in
- Overall Width
- 13.19 in
Description
Keep your kitchen produce, craft supplies, bathroom toiletries, and even dorm room snacks organized with our Storage Rack with Wheels by Home-Complete. This rolling kitchen cart features 5 tiers of baskets that each swivel out 270-degrees for easy access to your items and can be used for fruit and vegetable storage, thanks to the breathable design to ensure your produce lasts longer. The kitchen storage cart on wheels can also be used in your bathroom, laundry room, or craft room, helping you create a customized storage solution ideal for smaller areas. Our metal rolling cart organizer is equipped with 4 swiveling caster wheels that rotate 360-degrees for versatility and mobility anywhere in your home. Home-Complete is your source for kitchen carts on wheels with storage and other kitchen organizers and storage solutions to make your home tidier.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.