Set of 2 Wide Stadium Seats - Padded Back Support, Armrests, 6 Reclining Positions by, 2PK

  • Mfr # 357154CAH

  • Zoro # G713878405


product price:  $108.99
/pk 2, $54.50/ea
Free Shipping & Returns

Key Features

Overall Width
17 in
Overall Depth
16.5 in
Overall Length
24 in
Color
Black
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
357154CAH
Zoro #
G713878405
UPC #
196220455529
Country of Origin
China

Dimensions

Overall Width
17 in
Overall Depth
16.5 in
Overall Length
24 in

Details

Color
Black
Material
Polyester

Description

Enjoy any game or event in comfortable style with the Set of 2 Wide Stadium Seats for Bleachers with Back Support by Home-Complete. Each bleacher seat is water-resistant and has an antiskid bottom for a sturdy fit on any bleacher, bench, or floor surface. Designed with an extra wide seat, padded cushioning, back support, and arm rests, the bleacher chairs with back and cushion provide ultimate comfort for sporting events, camping, boating, concerts, days at the beach, picnicking, extra seating at home, and more. It also even reclines to 6 different positions, so you can find an angle that is just right for you. For on-the-go seating, each stadium seat folds flat and features two backpack-style straps, so you can carry it anywhere.IMPORTANT: Home-Complete is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Home-Complete and ONLY Bleacher Seats with Backs and Cushion Wide by Home-Complete are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Home-Complete is a registered trademark protected by U.S. Trademark law and will be vigorously defended.


  • •With back support, arm rests, an extra wide seat, and plush cushioning, the set of 2 bleacher seats will provide ultimate comfort at any event
  • •Each stadium chair has 6 different reclining options - just push the stadium seat cushion back to adjust the position to any comfortable angle
  • •The lightweight stadium seats for bleachers fold flat between uses and have two backpack style straps for easy portability and travel seating
  • •Each bleacher chair has a skid and water-resistant bottom, ideal for sporting events, outdoor camping, boating, concerts, the beach, or for extra seating at home
  • •Materials: 420D PU-Coated Polyester, High-Density Foam Filling, and Steel Tube
  • •Dimensions: (L) 24 x (W) 17 x (H) 16.5-inches; Flat: (L) 32 x (W) 24 x (H) 2.5-inches; Armrests: (W) 3-inches
  • •Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.