Skincare Fridge - 4L Mini Portable Fridge with 12V Charger by Pink

  • Mfr # 80-5209

  • Zoro # G413992951


product price:  $52.15
/ea

Key Features

Overall Depth
10 in
Width
8.75 in
Includes
12V Car Charger, 110V Power Cord, 2 Removable Shelves
Construction Material
ABS Plastic
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-5209
Zoro #
G413992951
UPC #
197315060314
Country of Origin
China

Dimensions

Overall Depth
10 in
Width
8.75 in
Length
7 in

Details

Color
Pink
Includes
12V Car Charger, 110V Power Cord, 2 Removable Shelves
Construction Material
ABS Plastic

Description

Keep cosmetics or beverages at the perfect temperature with the Mini Skincare Fridge by Home-Complete. This small fridge is big on versatility, warming or cooling its contents to maintain a temperature of 35.6°F 2°C - 149°F 65°C so you can enjoy a chilled sheet mask along with a cold can of your favorite beverage in the summer, or have a spa-like experience at home with gently warmed face towels and body creams. This portable fridge can also be used in your vehicle thanks to the included car charger, so you can enjoy cold drinks or keep hot beverages warm when youre on-the-go, or you can even use this 12V refrigerator to chill your sunscreen and aloe for a trip to the beach. In addition to functioning as a beauty refrigerator in the bathroom or a car fridge during road trips, you can also use this mini fridge for dorm rooms or in your bedroom, where the 4-liter capacity is perfect for keeping up to six 12oz drink cans cold.IMPORTANT: Home-Complete is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Home-Complete and ONLY the Small Refrigerator for Bedroom by Home-Complete is GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • •This whisper-quiet skin care fridge makes it easy to keep your makeup, skin creams, and other beauty essentials or up to six 12oz cans of your favorite beverages at the perfect temperature
  • •The mini refrigerator can maintain a temperature of 35.6°F (2°C) - 149°F (65°C), changing between cooling and heating modes with the flip of a switch
  • •The front of the mini fridge skincare cooler is a high-definition mirror with 3 different LED light settings
  • •This makeup fridge includes a 110V power cord as well as a 12V car charger, so you can use this mini cooler as a car refrigerator during a road trip or enjoy chilled sunscreen at the beach
  • •Materials: ABS Plastic; Includes 12V Car Charger, 110V Power Cord, and 2 Removable Shelves. DC or AC Plug Source
  • •Dimensions: (L) 7 x (W) 8.75 x (H) 10-inches; Opening: (W) 5.5 x (H) 8-inches; Capacity: 4-Liter; Weight: 3.65lbs
  • •Color: Pink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.