Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Stadium Chair Cushion - Bleacher Seat with Padded Back Support by Black

  • Mfr # HC-3002

  • Zoro # G609986412


product price: $52.66
/ea

Key Features

Size
1-Pack
Material
Polyester
Depth
2.5 in
Color
Black
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-3002
Zoro #
G609986412
UPC #
641243318653
Country of Origin
China

Dimensions

Size
1-Pack
Depth
2.5 in
Width
24 in
Length
24 in

Details

Material
Polyester
Color
Black

Description

Maximize comfort levels at outdoor games, gatherings, and events with this Stadium Chair Cushion by Home-Complete. When you need stadium seats for bleachers with back support and a nonskid base, this bleacher seat has you covered with a wide seat, padded cushioning, armrests, and six reclining positions to make camping, boating, concerts, picnics, and beach adventures more cozy and convenient. Take this stadium chair along easily by folding the portable seat flat, packing the bleacher cushion in the included carrying bag, then toting the floor chair with back support via the two backpack straps.IMPORTANT: Home-Complete is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Home-Complete and ONLY Bleacher Seats with Backs and Cushion Wide Enough for Most People by Home-Complete. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • • WIDE STADIUM SEAT - Maintain high comfort levels with these stadium seats for bleachers with back support. This bleacher seat also includes armrests, a wide design, and plush cushioning for added coziness at sports events, concerts, and festivals.
  • • CUSTOMIZABLE - Achieve optimal comfort by dialing in your fit with this stadium chair's 6 reclining positions. Just push the portable seat back or pull it forward to adjust the bleacher chair's position to an angle that works best for you.
  • • PORTABLE WITH CASE - Take this floor chair with back support and armrests along anywhere inside the included carrying case. This bleacher cushion folds flat between uses for easy storage in the case and boasts two backpack straps for easy transport.
  • • MULTIPURPOSE - Use this stadium seat cushion at sporting events and concerts or during camping trips. A skid-proof bottom that resists water also makes this bleacher cushion ideal for water sports like boating and canoeing or the beach.
  • • PRODUCT DETAILS - Materials: 420D PU-Coated Polyester, High-Density Foam Filling, and Steel Tube. Dimensions: (L) 20.5" x (W) 17.5" x (H) 18"; Armrests: (W) 3". Includes: Folding Wide Bleacher Cushion and Carrying Case. Color: Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.