This item is Discontinued.

This item is Discontinued.
M819ABKS 8 Meter Black 2-inch Adjustable Web Courtlines (Discontinued)
Mfr #
M819ABKS
Zoro #
G404166095
UPC # 703579770861
Country of Origin China
Category Sports Equipment
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M819ABKS
Zoro #
G404166095
UPC #
703579770861
Country of Origin
China
Description
Four section black 26.3 x 52.6 ft (8-meter, 4 man short court) adjustable, 2-inch wide heavy weight UV treated polypropylene webbing court boundary system.
Complete set includes: four 13.2 x 26.3-ft sections with steel rings stitched at each corner. Join together in middle of each length with plastic side-release buckle. Allowing you to fine-tune court dimensions with 30-ft tape measure. Center court markings are the side-release buckles on each end. Two hand winders for storage, and four 10-inch plastic stakes (#BTS) with bungee cord attached. The attached bungee cord enables boundary to form a perfect rectangle, and will stretch when tripped on, for safety.
Limited N/A against manufacture and material defects 180 days red and yellow and 1-year on black and blue colors.
Made in the USA
Adjustable for Exact Dimensions
2-inch Width, 8 by 16-meter (Short Court)
10-inch Plastic Stakes for Sand or Grass Play
Two storage Holders Included
Complete set includes: four 13.2 x 26.3-ft sections with steel rings stitched at each corner. Join together in middle of each length with plastic side-release buckle. Allowing you to fine-tune court dimensions with 30-ft tape measure. Center court markings are the side-release buckles on each end. Two hand winders for storage, and four 10-inch plastic stakes (#BTS) with bungee cord attached. The attached bungee cord enables boundary to form a perfect rectangle, and will stretch when tripped on, for safety.
Limited N/A against manufacture and material defects 180 days red and yellow and 1-year on black and blue colors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.