
Vintage 4 Compartment Glass Keepsake Box in Gold
Mfr # 27151-GOLD
Zoro # G912340420
product price: $17.59
/eaKey Features
Color
Gold
Length
7.87 in
Width
5.12 in
Depth
7.87 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27151-GOLD
Zoro #
G912340420
UPC #
633125797946
Country of Origin
China
Dimensions
Length
7.87 in
Width
5.12 in
Depth
7.87 in
Details
Color
Gold
Material
Brass
Description
Add the vintage touch to your dcor with the Home Details Keepsake Box. The glass box allows you to display your accessories, jewelry and keepsakes in an organized beautiful way. A great addition to your vanity or dresser, can also be used as a dcor piece in any room in the house!
- •Dimensions: 7.9"x 5.1"x 2"
- •Glass box, perfect for your jewelry, keepsakes and accessories
- •Fits perfectly on your vanity or dresser
- •Contains 4 compartments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.