Zoro Homepage

Vintage Glass Keepsake Tray in Gold

  • Mfr # 27153-GOLD

  • Zoro # G712333837


product price: $20.99
/ea

Key Features

Color
Gold
Length
9.45 in
Width
5.51 in
Material
Brass
Depth
9.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27153-GOLD
Zoro #
G712333837
UPC #
633125797960
Country of Origin
China

Dimensions

Length
9.45 in
Width
5.51 in
Depth
9.45 in

Details

Color
Gold
Material
Brass

Description

Add the vintage touch to your dcor with the Home Details Keepsake Tray. The glass box allows you to display your accessories, jewelry and keepsakes in an organized beautiful way. A great addition to your vanity or dresser, can also be used as a dcor piece in any room in the house!


  • •Dimensions: 9.5"x 5.5"x 2"
  • •Glass tray, perfect for your jewelry, keepsakes and accessories
  • •Fits perfectly on your vanity or dresser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.