Features Liven up your living space with this lovely rug This rug will enhance

  • Mfr # 769924012222

  • Zoro # G415889501


product price: $86.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
769924012222
Zoro #
G415889501
UPC #
769924012222
Country of Origin
Turkey

Description

Features
  • Liven up your living space with this lovely rug
  • This rug will enhance and complement any room in your home
  • The rug is very comfortable and will add style and sophistication to your abode
Specifications
  • Collection: Premium
  • Color: Navy Blue
  • Pattern: Border
  • Style: Traditional, Formal & Classic
  • Shape: Rectangle
  • Material & Fiber Type: Polypropylene
  • Construction: Machine Made
  • Pile Height: 0.27"
  • Rug Size: 5' 2" x 7' 4"
  • Weight: 7.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.