Features Liven up your living space with this lovely rug This rug will enhance

  • Mfr # 769924487679

  • Zoro # G715889515


product price: $61.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
769924487679
Zoro #
G715889515
UPC #
769924487679
Country of Origin
Turkey

Description

Features
  • Liven up your living space with this lovely rug
  • This rug will enhance and complement any room in your home
  • The rug is very comfortable and will add style and sophistication to your abode
Specifications
  • Collection: Boho
  • Color: Ivory & Blue
  • Pattern: Ikat
  • Shape: Rectangle
  • Material & Fiber Type: Polypropylene
  • Construction: Machine Made
  • Pile Height: 0.39"
  • Rug Size: 3' 3" x 5' 2"
  • Weight: 4.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.