19.5 x 18 x 60 in. Avignon Bench - Natural Taupe
- Mfr # 5589-13
- Zoro # G624184886
product price:Â
$
206.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5589-13
- Zoro #
- G624184886
- UPC #
- -
- Country of Origin
- China
Description
The intersection of traditional formality and casual elegance is perfectly captured in the design of the Avignon Collection. Oak Veneer is highlighted with a natural taupe finish that is complemented by the natural toned fabric of the accompanying round-back side chairs and wing-back host chairs. Dark nailhead defines the chair profiles while also providing contrast to the light fabric. A Functional Server that features drawer, shelf, wine rack and behind glass door storage. Specifications Collection: Avignon. Color: Natural Taupe. Style: Traditional. Material: Oak Veneer. Volume: 4.37 cu ft.. Dimension: 19.5 in H x 18 in W x 60 in L.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.