BC-OR VW-E 32.5 x 42 x 20 in. Oregon Industrial Bench, Vintage White Metal Espresso Bamboo
- Mfr # BC-OR VW+E
- Zoro # G324179038
product price:Â
$
206.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-OR VW+E
- Zoro #
- G324179038
- UPC #
- -
- Country of Origin
- China
Description
Versatile and stylish with an industrial feel, the LumiSource Oregon Bench will take your space from drab to fab! Use for everyday seating at your dining table or as extra guest seating. Built to last, the Oregon Bench is strong, yet lightweight, constructed from steel and wood. You'll love the rustic warehouse vibe combined with the timeworn charm. Features Industrial style. Wood seat. Sturdy metal frame. Seats 2 comfortably. Indoor use only. Specifications Color: Vintage White & Espresso. Collection: Oregon. Material: Bamboo ( 50%), Metal ( 50%). Frame Material: Metal. Style: Industrial styling. Seat Material: Wood. Seat Back Height: 15 in. Seat to Floor: 17.5 in. Seat Back Angle: 100 deg. Seat Size: 40 in W x 15 in D. Overall Dimension: 32.5 in H x 42 in W x 20 in D. Weight: 34 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.