<p>Industrial styling is softened by the blending of natural elements to create a stylish look in th

  • Mfr # 3551-04

  • Zoro # G314807293


product price:  $1,144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3551-04
Zoro #
G314807293
UPC #
782359337739
Country of Origin
China

Description

Industrial styling is softened by the blending of natural elements to create a stylish look in the Ridley Collection. A creamy white stone marble top is supported by the weathered wood finished base of each table comprised of wood framing that includes display shelving with slat construction and angled supports.

Features
  • Black Bi-Cast Vinyl Headboard
  • Made in China
  • Ridley Collection End Table with Marble Top
Specifications
  • Color: Weathered Wood
  • Min Height Top to Bottom(Inches): 24
  • Max Height Top to Bottom(Inches): 24
  • Min Width Side to Side(Inches): 25
  • Max Width Side to Side(Inches): 25
  • Min Depth Front to Back(Inches): 23
  • Max Depth Front to Back(Inches): 23
  • Collection Name: Ridley Collection
  • Assembly Required: Yes
  • Distressed Finish : Yes
  • Dimension(Inches): 25 x 23 x 24
  • Weight: 59.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.