4883948 0.5 in. Dia. x 75 ft. Csst Flexible Gas Tubing

  • Mfr # 4883948
  • Zoro # G103978319
product price: 
$
233.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4883948
Zoro #
G103978319
UPC #
813196020024
Country of Origin
China

Description

The Home-Flex CSST Tubing is great for installation of gas appliances. CSST easily snakes into attic and basements areas, around corners and bends, and through walls.

Features
  • Csst Flexible Gas Tubing
  • Diameter: 1/2"
  • Length: 75'
  • Material: CSST
  • Great for installation of gas appliances
  • Cleaner and easier to handle than black steel pipe
Specifications
  • Size: 0.5" Dia. x 75'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews