Shop HOME-FLEX
Create Account
4884003 0.5 in. Dia. x 25 ft. CSST Flexible Gas Tubing; Yellow
- Mfr # 4884003
- Zoro # G503978544
product price:Â
$
94.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4884003
- Zoro #
- G503978544
- UPC #
- 813196020000
- Country of Origin
- Unknown
Description
Features
- CSST Flexible Gas Tubing
- Bends around corners eliminating need for additional joints and fittings
- Use coordinating CSST fittings
- Great for seismic areas - ridged pipe often leaks after even small tremors
- CSA and IAPMO certified
- Installers should be certified to install HOME-FLEX CSST
- Stainless Steel Fittings
- Color: Yellow
- Material: CSST
- Length: 25 ft.
- Diameter: 1/2 in.
- Weight: 2.98 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.