Shop HOME-FLEX

4884102 0.25 x 0.75 in. Brass Bonding Clamp

  • Mfr # 4884102

  • Zoro # G704108573


product price:  $29.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4884102
Zoro #
G704108573
UPC #
811000111050
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Brass bonding clamp
Specifications
  • Minimum Hose Size Compatibility: 1/2"
  • Maximum Hose Size Compatibility: 3/4"
  • Material: Brass
  • Maximum Working Temperature: 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.