Shop HOME-FLEX

4884110 0.5 in. Male Brass Termination Flange

  • Mfr # 4884110

  • Zoro # G604108833


product price:  $39.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4884110
Zoro #
G604108833
UPC #
813196020291
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Male brass termination flange
Specifications
  • End 1 Diameter: 1/2"
  • End 1 Type: CSST
  • End 2 Type: Male
  • Material: Brass
  • Maximum Pressure: 5 psi
  • Finish: Stainless Steel
  • Compatible Pipe Material: Steel
  • Application: Gas Supply

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.