4903290 Underground 1 Insert x 1 in. Dia. MIP Polyethylene Gas Pipe Transition

  • Mfr # 4903290
  • Zoro # G004109072
product price: 
$
81.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4903290
Zoro #
G004109072
UPC #
813196025203
Country of Origin
Unknown

Description

Features
  • Our products are assured for reliability and durability which has high quality and standard
  • Our products are designed with the up to date designs and creativity
Specifications
  • End 1 Diameter: 1 in.
  • End 1 Type: Insert
  • End 2 Diameter: 1 in.
  • End 2 Type: MIP
  • Material: Polyethylene
  • Color Family: Gray/Yellow
  • Length: 19-1/2 in.
  • Average Lead Content: Less than 0.25 %
  • Underground Rated: Yes
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews