Shop HOME-FLEX

4903324 0.75 Mip x 0.75 in. Dia. Underground Insert Poly Meter Riser

  • Mfr # 4903324

  • Zoro # G404053364


product price:  $119.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4903324
Zoro #
G404053364
UPC #
813196025166
Country of Origin
China

Description

The HOME-FLEX underground 3/4" Meter Riser allows to safely and easily transition from polyethylene pipe to a gas meter.

Features
  • Underground Insert Poly Meter Riser
  • Material: Polypropylene
  • End 1 Diameter: 3/4"
  • End 2 Diameter: 3/4"
  • End 1 Type: Insert
  • End 2 Type: Insert
  • Average lead content: Lead free
  • Underground rated
  • IAPMO certified
  • ANSI certified
Specifications
  • Size: 0.75" Mip x 0.75" Dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.