Shop HOME-FLEX

4903357 Underground 1 IPS x 1 in. Dia. IPS Polyethylene Coupling

  • Mfr # 4903357

  • Zoro # G804108923


product price:  $54.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4903357
Zoro #
G804108923
UPC #
813196025029
Country of Origin
Unknown

Description

Features
  • Our products are assured for reliability and durability which has high quality and standard
  • Our products are designed with the up to date designs and creativity
Specifications
  • End 1 Diameter: 1 in.
  • End 1 Type: IPS
  • End 2 Diameter: 1 in.
  • End 2 Type: IPS
  • Material: Polyethylene
  • Average Lead Content: Lead-Free
  • Underground Rated: Yes
  • Color Family: Black/Yellow
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.