Zoro Homepage

RTK500 Complete Window Film Application Tool Kit

  • Mfr # HO613385

  • Zoro # G204148475


product price: $34.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO613385
Zoro #
G204148475
UPC #
654204853988
Country of Origin
China

Description

Features
  • Product Type: Window Film Application Solution
  • Indoor and Outdoor: Indoor
  • Suitable for Curved Surfaces: No
  • Mounting Tape Included: No
  • Heat Control: No
  • Window Film Kit Type: Application Kit
  • Glare Control: No
  • Kit includes all tools needed to apply window film
  • Squeegee - to smooth film onto glass
  • Edging tool - to customize size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.