Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel U-Clamp

  • Mfr # HO786372

  • Zoro # G515760830


product price: $62.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO786372
Zoro #
G515760830
UPC #
723902774625
Country of Origin
China

Description

has you covered from the budget friendly U-Bolt Clamp to the great looks and ease of exhaust installation and removal of the polished Stainless Steel Mega Clamp. New to our Clamp offering the Ac-cuSeal Clamp combines the high clamping force of the U-Bolt Clamp with all the advantages of the Mega Clamps. These clamps also have the added advantage of being effective very close to a bend in the pipe where a Mega Clamp would be too wide to seal effectively. . Features - Performance Exhaust is a leading brand of dyno-proven exhaust products for muscle cars pass cars -Hardware and accessories provide OE-style features and design for greater durability for longer service life -Hardware and accessories provide OE-style fit and finish for easy use and installation -Hardware and accessories are manufactured from premium steel to provide greater durability -Hardware and accessories are manufactured to work seamlessly with all performance parts making installation quick and easy Specifications - Size: 5.7 x 5.7 x 1 in. - Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.