Zoro Homepage

17 in to 32 in. 20 lb. cap. Tiltable Television Mount

  • Mfr # HP-DDMO2

  • Zoro # G715500045


product price: $59.49
/ea

Key Features

Width
17.15 in
Length
4.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-DDMO2
Zoro #
G715500045
UPC #
843518077306
Country of Origin
China

Dimensions

Width
17.15 in
Length
4.45 in
Depth
7.7 in

Description

Adjustment Type: Manual *Assembly Required: Yes *Brand Name: Home Plus *Color: Black *Hardware Included: Yes *Material: Steel *Maximum Television Size: 32 *Minimum Television Size: 17 *Number in Package: 1 *Packaging Type: Boxed *Product Type: Television Usage: Dual Monitor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.