Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22.9 ft. L High Speed Cable with Ethernet HDMI

  • Mfr # 3898657

  • Zoro # G615500329


product price: $47.75
/ea

Key Features

Depth
13.8 in
Length
2.3 in
Width
11.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3898657
Zoro #
G615500329
UPC #
843518076149
Country of Origin
Viet Nam

Dimensions

Depth
13.8 in
Length
2.3 in
Width
11.05 in

Description

Brand Name: Home Plus *Cable Length: 22.9 *Cable Type: HDMI *Conductor Gauge: *Connector Type: HDMI *Digital: Yes *Impedance: *Number in Package: 1 *Packaging Type: Bagged *Product Type: High Speed Cable with Ethernet *Sub Brand: *UL Listed: Yes *Color

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.