32 in to 55 in. 88 lb. cap. Tiltable Super Thin Articulating TV Wall Mount

  • Mfr # HP-AM3255

  • Zoro # G515500122


product price: $62.99
/ea

Key Features

Width
20.4 in
Length
3.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-AM3255
Zoro #
G515500122
UPC #
843518077276
Country of Origin
China

Dimensions

Width
20.4 in
Depth
9.3 in
Length
3.05 in

Description

Adjustment Type: Manual *Assembly Required: Yes *Brand Name: Home Plus *Color: Black *Hardware Included: Yes *Material: Steel *Maximum Television Size: 55 *Minimum Television Size: 32 *Number in Package: 1 *Packaging Type: Boxed *Product Type: Super Thin Size: Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.