Zoro Homepage

3.3 ft. L HDMI Cable With Ethernet HDMI

  • Mfr # 3504065

  • Zoro # G515500382


product price: $12.15
/ea
Sold in multiples of 4 for $48.60

Key Features

Width
6.55 in
Length
0.9 in
Depth
9.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3504065
Zoro #
G515500382
UPC #
843518048115
Country of Origin
Viet Nam

Dimensions

Width
6.55 in
Length
0.9 in
Depth
9.1 in

Description

Brand Name: Home Plus *Cable Length: 3.3 *Cable Type: HDMI *Conductor Gauge: *Connector Type: *Digital: *Impedance: *Number in Package: 1 *Packaging Type: Bagged *Product Type: HDMI Cable With Ethernet *Sub Brand: *UL Listed: Yes *Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.