Zoro Homepage

38.5 in. Steel Square Transfer Shovel Wood Handle

  • Mfr # PCY-D

  • Zoro # G816119306


product price: $19.99
/ea
Sold in multiples of 6 for $119.94

Key Features

For Use With
D-Handle Sq Pt Shovel
Overall Height
10 in
Overall Length
43 in
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCY-D
Zoro #
G816119306
UPC #
755625305183
Country of Origin
Mexico

Dimensions

Overall Height
10 in
Overall Length
43 in
Width
9.5 in

Details

Item
Shovels/Spades/Scoops
For Use With
D-Handle Sq Pt Shovel

Description

Handle Length: 29, Handle Material: Wood, Handle Type: D-Handle, Blade Length: 11, Maximum Depth: , Blade Material: Steel, Blade Width: 8, Overall Length: 38.5, Product Type: Shovel, Sub Brand: , Brand Name: Home Plus+, Coated Blades: Yes, Color: Black/Br

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.