Zoro Homepage

40.5 in. Steel Square Garden Spade Wood Handle

  • Mfr # PES-P

  • Zoro # G916119343


product price: $21.99
/ea
Sold in multiples of 6 for $131.94

Key Features

For Use With
Spades
Width
7 in
Overall Height
13 in
Overall Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PES-P
Zoro #
G916119343
UPC #
755625524041
Country of Origin
Mexico

Dimensions

Width
7 in
Overall Height
13 in
Overall Length
40 in

Details

For Use With
Spades
Item
Shovels/Spades/Scoops

Description

Handle Length: 29, Handle Material: Wood, Handle Type: D-Handle, Blade Length: 10, Maximum Depth: , Blade Material: Steel, Blade Width: 7.25, Overall Length: 40.5, Product Type: Spade, Sub Brand: , Brand Name: Home Plus+, Coated Blades: Yes, Color: Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.