Zoro Homepage

5/8 in. D X 25 ft. L Light Duty Garden Hose

  • Mfr # FR5825ACE

  • Zoro # G716119338


product price: $14.89
/ea
Sold in multiples of 2 for $29.78

Key Features

Hose Inside Dia.
5/8 in
Kink Resistant
Yes
For Use With
Garden Hose
Height
14.05 in
Width
14.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR5825ACE
Zoro #
G716119338
UPC #
82901048206
Country of Origin
United States

Dimensions

Hose Length
25 ft
Hose Inside Dia.
5/8 in
Height
14.05 in
Width
14.3 in
Length
2.4 in

Details

Item
Light Duty Garden Hose
Kink Resistant
Yes
For Use With
Garden Hose

Description

Fitting Coupling Material: Brass, Light-Duty, Hot Water Use: No, Kink Resistant: Yes, Length: 25, Material: Rubber, Product Type: Garden Hose, Reel Included: No, Safe for Drinking Water: Yes, Sub Brand: , Brand Name: Home Plus, UV Resistant: No, Burst Pre

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.