Zoro Homepage

6 ft. L AC Power Cord

  • Mfr # 3898186

  • Zoro # G615813108


product price: $12.45
/ea
Sold in multiples of 4 for $49.80

Key Features

Overall Length
10 in
Width
7 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3898186
Zoro #
G615813108
UPC #
843518076118
Country of Origin
China

Dimensions

Overall Length
10 in
Width
7 in
Depth
1 in

Description

Automatic Network Detection: *Brand Name: Home Plus *Cable Length: 6 *Cable Type: *Color: Black *Number in Package: 1 *Packaging Type: Bagged *Product Type: AC Power Cord *Sub Brand: *End 1 Type: NEMA 5-15P *End 2 Type: IEC320C5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.