Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 ft. L AC Power Cord

  • Mfr # HP-33RA06

  • Zoro # G215813096


product price: $9.99
/ea
Sold in multiples of 4 for $39.96

Key Features

Width
7 in
Overall Length
0.9 in
Depth
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-33RA06
Zoro #
G215813096
UPC #
843518046593
Country of Origin
China

Dimensions

Width
7 in
Overall Length
0.9 in
Depth
9.8 in

Description

Automatic Network Detection: No *Brand Name: Home Plus *Cable Length: 6 *Cable Type: *Color: Black *Number in Package: 1 *Packaging Type: Bagged *Product Type: AC Power Cord *Sub Brand: *End 1 Type: NEMA 1-15P *End 2 Type: IEC320C7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.