Cable Tie, 24 in L, White, PA 6.6, 175 lb Strength, 10 PK

  • Mfr # EHD-610-24-N

  • Zoro # G705897506


product price: $10.95
/pk 10, $1.10/ea

Key Features

Cable Tie Style
Heavy Duty, Self Locking
Material
PA 6.6
Tensile Strength
175 lb
Outdoor Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHD-610-24-N
Zoro #
G705897506
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
24 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty, Self Locking
Color
White
Material
PA 6.6
Tensile Strength
175 lb
Outdoor Use
Yes

Description

Made from flexible and durable polyamide 6.6, these cable ties are easy to use with a self-locking design. They are 175 pound heavy duty tensile strength, for indoor and outdoor application and also for HVAC industry with UL181 B listed.


  • • Good resistant to bases, oils, greases, oil derivates, chloride solvents, limit resistance to acids
  • • Stronger mechanical strength comparing most of plastic
  • • Operation temperature to be -40F - +185F
  • • Rounded edge design to protect cable better
  • • Precise teeth and pawl design with better contact and lock
  • • Minimum installation temperature to be -4 deg.F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.